LED floodlight, 230 V, Power consumption: 42W

Article no.: 081265 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Nominal voltage 100 V - 240 V
Power consumption 42 W
Manufacturer's designation NOVA 6K
Illumination 600 lm - 6,000 lm
Power supply Mains-powered
Light colour 6,000 K
Overall length 267 mm
Overall width 87 mm
Overall height 262 mm
Connection cable length 5 m
Weight 2,660 g
Type of product Floodlight

Identification numbers & Classifications

Article number 081265 42
EAN / GTIN 5708997354421
Manufacturer number 03.5442

Description

Version:

Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
  • Soft non-shadowing anti-glare lamp, with low heat emission.
  • High light output, low energy consumption, long working life.
  • Certified for exterior use and for use in humid environments.

NOVA work lamps with integral carrying handle. High-performance COB-LED with 5-step dimmer function, pivoting.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart