This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket strip with Master-Slave function

Article no.: 081179

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of sockets 8
Length of strip 570 mm
Power supply Mains operated
Cable structure 3G1.5
Cable class H05VV-F
Cable length 3 m
Type of product Multi-way socket extension
Plug type, input F

Identification numbers & Classifications

Article number 081179

Description

Version:

Automatic socket strip with surge protection and Master-Slave function. The surge protection (19500 A) prevents damage to connected equipment due to voltage spikes. Switching an on/off switch on a device that is plugged into the master socket automatically switches all devices plugged into slave sockets on or off in synchronism. 1 master, 5 slaves and 2 permanent sockets. Adjustable switching threshold (approx. 8 to 80 W).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart