{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 200 mm | |
Depth | 120 mm | |
Height | 360 mm | |
Number of 250 V sockets | 3 | |
Number of sockets 400 V/16 A | 1 | |
Type of product | Power distributor |
Article number | 081148 |