{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hose connection internal ⌀ (nominal bore) | 13 mm | |
Type of product | Nipple |
Article number | 080334 13 | |
EAN / GTIN | 7391390275639 | |
Manufacturer number | 304105068 |
This article |
Recommendations |
||
---|---|---|---|
Coupling adaptor with Stream-Line, Hose connection internal ⌀ (nominal bore): 13mm
on request
In stock
25 pieces in stock
US $ 54.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 43.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
275 pieces in stock
US $ 22.56
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum operating pressure | 35 bar | ||
Hose internal thread connection ⌀ | 13 mm | 13 mm | |
Hose connection internal ⌀ (nominal bore) | 13 mm | ||
Set contents | 10 | 10 | |
Type of product | Nipple | Nipple | Nipple |