Safety coupling External thread, Connection external thread: 1/4in

Article no.: 080270 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Connection external thread (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 16 bar
Connection external thread 1/4 inch
Flow rate 2,250 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080270 1/4
EAN / GTIN 4062406294946
Manufacturer number 080270 1/4

Description

Version:

The GARANT safety shut-off is a high-performance coupling of galvanised steel, with extremely high flow rate capacity. New improved single-handed operation.
Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar. Satisfies the ISO standard 4414 and EN 983.

Note:

See No. 080290080293 for suitable coupling adapters.
The GARANT series satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Compare with similar products

This article


Recommendations


Safety coupling External thread, Connection external thread: 1/4in

Safety coupling External thread, Connection external thread: 1/4in

on request
In stock
34 pieces in stock
US $ 24.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
US $ 28.73
plus VAT at the current rate Prices plus delivery costs
Connection external thread 1/4 inch 1/4 inch
Flow rate 2,250 l/min 2,250 l/min
maximum operating pressure 16 bar 16 bar
Type of product Coupling Coupling

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart