{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Brass | |
maximum operating pressure | 35 bar | |
Connection external thread | 1/4 inch | |
Flow rate | 2,000 l/min | |
Type of product | Coupling |
Article number | 080230 1/4 | |
EAN / GTIN | 4062406403188 | |
Manufacturer number | 080230 1/4 |