Distribution block for compressed air coupling 1/4 inch, Number of distributor sockets: 4

Article no.: 080209 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock

Select article variation and quantity

Number of distributor sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 190 mm
Width 43.5 mm
Material of body Aluminium
maximum operating pressure 15 bar
Connection thread 1/4 inch
Inlet thread 3/4 inch
Temperature range -20 °C - 200 °C
Number of distributor sockets 4
Type of product Distributor socket
Colour red

Identification numbers & Classifications

Article number 080209 4
EAN / GTIN 4062406605018
Manufacturer number 080209 4

Description

Version:

Distribution blocks made from aluminium (red anodised) for pneumatic hoses. They can be mounted directly on the machine. The clear arrangement of pneumatic hoses increases the safety of work and production, and saves on energy and hose cables thanks to the central supply.

Supplied with:

Distribution block without nipples, without couplings and without blanking plugs.

Note:

See No. 080207 V for suitable blanking plugs.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart