7-piece nozzle set for compressed air blow gun AIR

Article no.: 080124 AIR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
576 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 255 mm
Width 145 mm
Height 45 mm
Storage in ABS plastic box
Type of product Pistol

Identification numbers & Classifications

Article number 080124 AIR
EAN / GTIN 4062406270636
Manufacturer number 080124 AIR

Description

Version:

7-piece plastic nozzle set. For blow guns GARANT up to 15 bar operating pressure.

Content:

Angled nozzle 100 mm 6 mm ⌀, angle plastic nozzle 100 mm 6 mm ⌀, low-noise OSHA plastic nozzles, wide angle nozzle, rubber nozzle as socket for long metal nozzle.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart