{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Flow rate at 6 bar | 250 l/min | |
Type of product | Pistol |
Article number | 080118 ALU | |
EAN / GTIN | 4062406297558 | |
Manufacturer number | 080118 ALU |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Air blow gun ALU
on request
In stock
4,812 pieces in stock
US $ 18.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
569 pieces in stock
US $ 28.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,678 pieces in stock
US $ 53.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,537 pieces in stock
US $ 25.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,405 pieces in stock
US $ 14.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
427 pieces in stock
US $ 40.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Height | 45 mm | |||||
maximum operating pressure | 15 bar | 15 bar | ||||
Flow rate at 6 bar | 250 l/min | 330 l/min | 330 l/min | 250 l/min | 367 l/min | |
Type of product | Pistol | Pistol | Pistol | Pistol | Pistol | Pistol |