Hose reel sheet metal reel, Type: 15

Article no.: 080076 15
(61.69 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 470 mm
Body depth 180 mm
Body height 494 mm
Material of the housing Sheet metal, painted
Connection outlet 1/2 inch
Connection inlet 1/2 inch
maximum operating pressure 50 bar
usable hose length 15 m
Type of product Hose reel

Identification numbers & Classifications

Article number 080076 15
EAN / GTIN 4030704090041
Manufacturer number 09 004

Description

Version:

Hose reels with automatic pull-out and roll-up mechanism guided by long life steel springs with multiple stop points per revolution.
Open hose reel in painted, partially galvanised sheet steel designwith variable run-out guide and robust rubber hose.

Application:

Suitable for air, water, oil, diesel.
For increased ergonomics by relieving cable tension, and for ensuring tidiness and for avoiding the risk of accidents and injuries due to hoses lying on the ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart