{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PVC hose, three-layer with polyester fibre reinforcement | |
maximum operating pressure | 20 bar | |
Hose external ⌀ | 15 mm | |
Hose internal ⌀ | 9 mm | |
Hose length | 50 m | |
Colour | blue transparent | |
Temperature range | -15 °C - 60 °C | |
Foodstuffs approved (VO/2011) | yes |
Article number | 080043 9 | |
EAN / GTIN | 3506111260649 | |
Manufacturer number | 080043 9 |