{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | G2438-6.5C | |
maximum speed | 12,000 rpm | |
maximum air consumption | 540 l/min | |
Backing pad ⌀ | 150 mm | |
Type of extraction | External | |
Stroke | 5 mm | |
Weight | 0.9 kg | |
Operating noise | 85 dB(A) | |
maximum vibration to EN | 8.7 m/s2 | |
Type of product | Orbital sander |
Article number | 079655 G2438-65C | |
EAN / GTIN | 7322590012755 | |
Manufacturer number | 8423031325 |