Pneumatic screwdriver, Type: S2308

Article no.: 079163 S2308
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation S2308
Torque range 2,5 − 11 Nm
maximum screw ⌀ (8.8 - 12.9) M6
maximum speed 950 rpm
Bit socket F 6.3
Format Pistol
maximum air consumption 504 l/min
Connection thread BSP
Compressed air connection 1/4 inch
recommended hose size (internal ⌀) 10 mm
Weight 1.1 kg
Operating noise 82 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Screwdriver

Identification & Classification

Article number 079163 S2308
EAN / GTIN 7322590010027
Manufacturer number S2308-C
Manufacturer Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
  • With slip clutch.
  • Adjustable torque setting.
  • Reversible for clockwise/ anticlockwise rotation.

The S23 PRO pistol screwdriver has a classic slip clutch that responds as soon as the desired torque is reached. S23 models are suitable for soft joints, screwing self-tapping screws and wood screws, as well as self-drilling screws where the torque may temporarily increase during the screw-in process.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart