Wet and dry vacuum cleaner ATTIX 44-2LICM

Article no.: 078541 44-2LICM
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 44-2LICM
Power supply Mains operated
Power consumption 1,400 W
Container volume 42 l
Length 565 mm
Width 385 mm
Height 650 mm
Suction hose length 4 m
Hose ⌀ 32 mm
Cable length 7.5 m
Number of turbines 1
Air flow volume 75 l/s
Vacuum 250 mbar
Degree of separation 99.9 %
Operating noise 60 dB(A)
Automatic switch-on yes
Anti-static system yes
Fine dust suitability yes
Filter cleaning InfiniClean™ fully automatic
Dust class − vacuum cleaner L
Weight 17.5 kg
Filter system PTFE flat fold filter element
Special features Vacuum cleaner for fine dust
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078541 44-2LICM
EAN / GTIN 5711145271693
Manufacturer number 107412107

Description

Version:

Robust and powerful wet / dry vacuum cleaners with flexible hose connection system (MultiFit) and for performing a very wide variety of professional cleaning tasks. Degree of separation > 99.9%.
  • Extremely quiet industrial vacuum cleaner with 42 l tank, washable PTFE fan-fold filter for vacuuming up even fine dust.
  • InfiniClean fully automatic filter cleaning system.
  • Soft start, speed control.
  • Socket with automatic switch-on, anti-static.

Supplied with:

Supplied with suction hose, curved hand tube, wet filter and washable filter element (PET), hose storage, and cable storage.
Including M class washable PTFE flat fold filter, anti-static suction hose ⌀ 32 mm, D 36 stainless steel extension tubes (3 × 350 mm), curved stainless steel hand tube, adapter plate for a tool box, 400 mm industrial floor nozzle, universal nozzle, suction brush, crevice nozzle, anti-static tool adaptor, trolley handle for easy transport and secure storage.

Note:

Other safety vacuum cleaners for all hazard classes (health hazard or explosive dusts) are available on request (class L, M, H).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart