{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Battery Power+ 36/60 | |
Nominal voltage | 110 V - 240 V | |
Mains frequency | 50 Hz | |
maximum charging current | 6 A | |
Type of product | Battery charger |
Article number | 078518 CHARGER | |
EAN / GTIN | 4054278558172 | |
Manufacturer number | 2.445-045.0 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Quick charger CHARGER
on request
Available in 3-4 weeks
0 pieces in stock
US $ 146.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 26.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
257 pieces in stock
US $ 13.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 2-3 weeks
0 pieces in stock
US $ 60.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturer's designation | Battery Power+ 36/60 | |||
maximum charging current | 6 | 2 | 1.5 | 2 |
Nominal voltage | 110 ;240 | 5 | 5 | 5 |
Mains frequency | 50 | |||
Type of product | Battery charger | Battery charger | Battery charger | Battery charger |