Carbide inserts, stainless steel 10 pieces, Type: 623564000

Article no.: 078134 623564000
New product
Set price 10 Piece (16.88 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Insert thickness 4.8 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 078134 623564000
EAN / GTIN 4007430306371

Description

Version:

  • For weld seam preparation of flat material and pipes.
  • Suitable for KFM 15-10 F, KFM 16-15 F, KFMPB 15-10 F, PFM 17.
  • For chamfering construction and fine-grain steels, as well as stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart