Cordless random orbital sander with rechargeable battery M18BOS125

Article no.: 077319 M18BOS125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    Manufacturer's designation M18BOS125-502B
    Power supply Rechargeable battery-powered
    Type of rechargeable battery Lithium-ion
    Number of rechargeable batteries contained 2
    Battery capacity 5 Ah
    Battery voltage 18 V
    suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
    Speed of oscillation 14,000 rpm - 24,000 rpm
    Orbital stroke 2.4 mm
    Backing pad ⌀ 125 mm
    Weight 1.6 kg
    Type of product Orbital sander

    Identification numbers & Classifications

    Article number 077319 M18BOS125
    EAN / GTIN 4058546221744
    Manufacturer number 4933464229

    Description

    Version:

    M18 cordless random orbital sander 6-step pre-set speed settings for removal rate appropriate for the material. Dust box with integrated filter. 100% system-compatible with the Milwaukee® M18™ product range. 8-hole backing pad for efficient extraction.

    Supplied with:

    Supplied with 2×5.0 Ah Li-ion battery, dust bag, extraction adapter, extension adapter, 2× abrasive paper.

    Note:

    Suitable 8-hole abrasive disc item No. 567745 and ABRANET item No. 567802.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart