{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Bosch 10.8 V | |
Manufacturer's designation | GWS 10.8-76 V-EC | |
Battery capacity | 2.5 Ah | |
Battery voltage | 10.8 V | |
maximum speed | 19,500 rpm | |
maximum disc ⌀ | 76 mm | |
maximum cutting depth | 16 mm | |
Weight | 0.9 kg | |
maximum vibration to EN | 13.5 m/s2 | |
Type of product | Angle grinder |
Article number | 077100 10-76V-EC | |
Manufacturer number | 06019F2002 | |
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |