This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Battery starter set SHD, 4.0 Ah, Type: LL1850SHD

Article no.: 073844 LL1850SHD

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
suitable for AEG 18V power tools
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073844 LL1850SHD
EAN / GTIN 4058546362270

Description

Version:

Rechargeable battery starter set – suitable for all AEG cordless devices in the 18 volt class.
  • Double quick-charger; 14.4 V and 18 V batteries can be charged.
  • PRO Lithium-Ion™ technology offers an optimum rechargeable battery platform with 3-fold protection.
  • Temperature monitoring: Protects the battery against overheating.
  • Electronic overload protection: Controls immediate shut-down in the event of overload.
  • Single cell monitoring: Protects the battery against deep discharge.
  • Light and compact design.
  • Backwards compatibility with all AEG 18 V devices.
  • Battery charge display.
  • The new HD battery technology offers greater performance for demanding applications.
  • Sturdy casing.
  • Supplied in a transport bag.

Supplied with:

Supplied with charger and 1 pc. 18 V rechargeable battery and carrying bag.
2 pcs. rechargeable batteries 18V/5Ah L1850SHD + 1 charger BL1418 incl. transport bag.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart