{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 75 mm | |
Width | 940 mm | |
Depth | 85 mm | |
Safe working load | 25 kg | |
Type of product | Carrier rail |
Article number | 921829 | |
EAN / GTIN | 4045197276810 | |
Manufacturer number | 921829 |