{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular lock barrel | |
IP Index of Protection | IP 41 | |
Safety certificate | GS TÜV Süd | |
Height | 1,440 mm | |
Footprint width | 616 mm | |
Footprint depth | 550 mm | |
Computer housing usable height | 740 mm | |
Computer housing usable width | 540 mm | |
Computer housing usable depth | 190 mm | |
Counter working height | 930 mm | |
Counter width | 600 mm | |
Counter depth | 300 mm | |
Weight | 63 kg | |
Type of product | INFO Point |
Article number | 950960 S | |
EAN / GTIN | 4045197891723 | |
Manufacturer number | 950960 S |