{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Door opening angle | 225 degrees | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,000 mm | |
Width | 717 mm | |
Depth | 725 mm | |
Width in units | 36 U | |
Depth in units | 36 U | |
Width / depth in units | 36 U / 36 U | |
Usable height | 840 mm | |
Number of shelves | 1 | |
Type of cabinet | Top-mounted cabinet | |
Cabinet fronts | Plain sheet metal swing door | |
Type of product | Large-capacity cabinet |
Article number | 957240 717/F | |
Manufacturer number | 957240 717/F |