Right Angle Grinder45PE

Article no.: U07156 45PE
Price per 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Winkelschleifer

Identification & Classification

Article number U07156 45PE

Description

Description:

Ergonomic, powerful grinder design – engineered with a narrow grip zone and light weight but with considerable power
Ultra compact powerful motor – professional 10 Amp motor delivers up to 11,000 no-load RPM
Multi-grip paddle switch – provides increased grip options for better ergonomics, comfort and control
Auxiliary handle– provides improved user control during grinding and cutting applications
Epoxy-coated field windings – extend motor lifetime by helping to prevent dust and debris from penetrating the motor windings

Includes:
  • GWS10-45PE 4-1/2 In. Ergonomic Angle Grinder with Paddle Switch
  • Auxiliary Handle
  • Wheel Guard
  • Flange Kit
  • Spanner Wrench

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart