Crimping tool insert Standard, Cross section: 16mm2

Article no.: 078286 16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Cross section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 16 mm2
Embossing 16
Shape hexagon
Type of product Crimping tool

Identification numbers & Classifications

Article number 078286 16
EAN / GTIN 4002395278268
Manufacturer number 4932451755

Description

Version:

Crimping tool insert DIN 46235 especially suitable for copper cables.
Insert for M18HCCT R22 CU stand. 16qmm.

Suitable for:

Hydraulic cordless crimping tool No. 078254 size M18HCCT.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool insert Standard, Cross section: 16mm<sup>2</sup>

Crimping tool insert Standard, Cross section: 16mm2

on request
Available in 3-4 weeks
0 pieces in stock
US $ 125.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock
US $ 303.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 346.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 265.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 265.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
107 pieces in stock
US $ 342.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
US $ 66.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 59.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
172 pieces in stock
US $ 59.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 51.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock
US $ 51.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock
US $ 57.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 57.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 120.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 120.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
US $ 114.14
plus VAT at the current rate Prices plus delivery costs
Shape hexagon
for conductor cross-section 16 mm2 0.08 mm2 - 0.56 mm2 0.5 mm2 - 2.5 mm2 0.08 mm2 - 10 mm2 2.5 mm2 - 16 mm2 0.1 mm2 - 1.5 mm2
Type of product Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool
Embossing 16

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart