{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height H | 40 mm | |
Length A | 115 mm | |
Width B | 115 mm | |
Coating HW | 5 mm | |
maximum levelling range (height adjustment Ni) | ± 4 mm | |
Type of product | Anti-vibration machine mount |
Article number | 086001 2600 | |
EAN / GTIN | 2050002075207 |