{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 160616 | |
Corner radius | 1.6 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SG | |
Cutting depth ap | 1.5 mm - 8 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 100 m/min - 375 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250338 HB7010-1 | |
EAN / GTIN | 4045197779731 | |
Manufacturer number | 250338 HB7010-1 |
This article |
Recommendations |
|
---|---|---|
CNMG 160616, Grade: HB7010-1
on request
In stock
514 pieces in stock
from
1
Pieces
US $ 18.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
431 pieces in stock
from
1
Pieces
US $ 18.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
Finishing/roughing assignment | Roughing | Roughing |
Cutting conditions | continuous | continuous |
Grade | HB7010-1 | HB7120-1 |
Chip breaker | SG | VG |
Main application | P | M |
Cutting speed vc main application | 100 m/min - 375 m/min | 70 m/min - 240 m/min |