{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | WP | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260099 PV720 | |
EAN / GTIN | 4960664753727 | |
Manufacturer number | TLD01547 |
This article |
Recommendations |
|
---|---|---|
CCMT 09T304 wiper, Grade: PV720
on request
In stock
73 pieces in stock
US $ 14.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
337 pieces in stock
from
1
Pieces
US $ 9.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | CCMT 09T304 | CCMT 09T304 |
Tool material | Cermet | Cermet |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. |
Main application | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning |
Tolerance | M | M |