Boring bar, steel, left-hand, Shank ⌀ / insert size: 16/11mm

Article no.: 261133 16/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16Q SVUBR/L11
Setting angle κ 93 degrees
suitable indexable insert VB.. 1103..
Minimum pre-drill ⌀ Dmin 21 mm
Centre offset L3 11 mm
Clamping height L2 15.5 mm
Head length L1 16.5 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261133 16/11
EAN / GTIN 4045197878069
Manufacturer number 261133 16/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart