Stylus extension, Length: 10mm

Article no.: 494214 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
48 pieces in stock 48 pieces available in 3-4 working days

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External thread M2
Material stainless steel
Length 10 mm
Weight 0.4 g
Type of product Extension

Identification numbers & Classifications

Article number 494214 10
EAN / GTIN 2050000973574

Description

Version:

With M2 thread, shank ⌀ 3.0 mm.

Note:

Stylus extensions and adaptors in other sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart