{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 25 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 2 µm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 18.5 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420450 0-25 | |
EAN / GTIN | 7630041104080 | |
Manufacturer number | 00110101 |
This article |
Recommendations |
|||
---|---|---|---|---|
External micrometer, Measuring range: 0-25mm
on request
Subsequent delivery
Available in 3-4 working days
0 pieces in stock
0 pieces available in 3-4 working days
US $ 243.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,390 pieces in stock
1,390 pieces available in 3-4 working days
US $ 35.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,639 pieces in stock
1,639 pieces available in 3-4 working days
US $ 73.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
112 pieces in stock
112 pieces available in 3-4 working days
US $ 52.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm |
Measuring range | 0 mm - 25 mm | 0 mm - 25 mm | 0 mm - 25 mm | 0 mm - 25 mm |
Barrel ⌀ | 18.5 mm | 18 mm | 19 mm | 20.5 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm | 1/50 mm | 1/50 mm |
Spindle ⌀ | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue | analogue |