{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 350 mm | |
maximum application range | 0 mm - 465 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.001 / 0.0005 mm | |
Error limit (L = meas. length in mm) | 2.4 + 3.5 L / 1000 µm | |
Repeatability plane | 1.8 µm | |
Rectangularity error (frontal) | 7 µm | |
Measurement slide movement | manual | |
Interface | Digimatic interface; USB interface | |
Power supply | Battery-powered; Mains operated | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081560 LR6 | |
Gauging force | 1.5 ±0.5 N | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Type of product | Height gauge |
Article number | 445233 350 | |
EAN / GTIN | 4946368760568 | |
Manufacturer number | 518-240 |
This article |
Recommendations |
|
---|---|---|
Digital height gauge QM-Height, Type: 350
on request
Available in 4-6 weeks
0 pieces in stock
US $ 4,370.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
18 pieces in stock
18 pieces available in 3-4 working days
US $ 8,761.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | mm / inch | mm / inch |
maximum application range | 0 mm - 465 mm | 0 mm - 520 mm |
Measuring range | 0 mm - 350 mm | 350 mm |
Gauging force | 1.5 ±0.5 N | 1.0 ±0.2 N |
Standard | Manufacturer’s standard | Works standard |
Interface | Digimatic interface; USB interface | MAHR i-wi radio system; USB interface |
Error limit (L = meas. length in mm) | 2.4 + 3.5 L / 1000 µm | 1.8 + L / 600 µm |