Tape measure, non-slip casing extra sturdy 2 m

Article no.: 462330 2
(6.64 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 16.30 /pcs.
on request
In stock
208 pieces in stock

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 13 mm
Body length 53 mm
Body width 21 mm
Body height 49 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462330 2
EAN / GTIN 4975364029164

Description

Version:

  • Tape measure with particularly high buckling stability.
  • Totally shock-proof plastic housing with removable belt clip.
  • Automatic tape return and stop.
  • Shock absorber reduces the impact at tape return.
  • Sliding end hook.
  • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance.
  • Long-lasting spring made of high grade steel.
  • Additionally with rubberised casing.
  • Tape printed both sides.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart