Electronics side cutter, oval head, SFW, overall length: 110mm

Article no.: 726260 110
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: very fine bevel
  • Material: High-performance steel alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
electrostatic characteristic EGB/ESD
Cutting chamfer very fine bevel
Material High-performance steel alloy
Head width 10 mm
Cutter length 10 mm
Cutting capacity copper wire up to ⌀ 0.1 mm - 1.25 mm
Head shape oval
Handle Plastic covering
Manufacturing process induction hardened cutting edges (63 − 65 HRC)
Surface black burnished
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726260 110
EAN / GTIN 7314150050987
Manufacturer number 8141

Description

Version:

Slim style with precision ground induction hardened jaw edges (63 − 65 HRC). Black surface to reduce reflections. Yellow plastic grips of conductive material with return spring. Suitable for ESDs. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters.

Material:

High performance steel alloy, drop forged, burnished.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart