{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 6 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Shank | Plain shank | |
Working length | 300 mm | |
Overall length | 400 mm | |
Number of cutting edges Z | 2 | |
Type of product | Multi-purpose drill |
Article number | 787045 6 | |
EAN / GTIN | 9002741045921 | |
Manufacturer number | 0073000600100 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped multi-purpose drill long, ⌀: 6mm
on request
In stock
Available in 3-4 working days
64 pieces in stock
64 pieces available in 3-4 working days
US $ 35.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,603 pieces in stock
1,603 pieces available in 3-4 working days
US $ 7.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Tool material | Carbide | Carbide |
Use with impact / without impact | not for impact drilling | not for impact drilling |
Type of product | Multi-purpose drill | Multi-purpose drill |