{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A60R-BFKA | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | depressed centre | |
Disc ⌀ | 115 mm | |
Disc thickness | 0.8 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 2.4 mm - 4 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
Type of product | Cutting disc |
Article number | 563111 115 | |
EAN / GTIN | 9003172821498 | |
Manufacturer number | 282149 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cutting disc PREMIUM*** SUPER THIN 115 mm
on request
In stock
768 pieces in stock
from
1
Pieces
US $ 4.18
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 3.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,884 pieces in stock
from
1
Pieces
US $ 1.48
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 1.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Propulsive equipment | Angle grinders | Angle grinder |
recommended approach angle | 90 degrees | 90 degrees |
Shape description | depressed centre | depressed centre |
for material thicknesses | 2.4 mm - 4 mm | 6 mm - 10 mm |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | Steel | Steel; HSS |
Grinding medium code | A | A |