{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565285 40 | |
EAN / GTIN | 4062406159436 | |
Manufacturer number | 565285 40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Abrasive flap disc long life ZA, conical 40
on request
In stock
17,496 pieces in stock
from
1
Pieces
US $ 3.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,622 pieces in stock
from
1
Pieces
£3.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,082 pieces in stock
£2.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 | 22.23 | 22.23 |
Shape description | dished | dished | dished |
maximum circumferential speed | 80 | 80 | 80 |
optimised for material | INOX ;Steel | INOX ;Steel | INOX ;Steel |
Disc ⌀ | 125 | 125 | 125 |
Grinding medium code | ZA | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |