{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Shape | A | |
Shape description | file with plain end | |
File surfaces | 3 | |
Cross section | 19×5 mm | |
Length without tang | 200 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 510210 200 | |
EAN / GTIN | 4045197571601 | |
Manufacturer number | 510210 200 |
This article |
Recommendations |
|
---|---|---|
Hand file, Cut 2, Length without tang: 200mm
on request
In stock
1,646 pieces in stock
US $ 7.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,673 pieces in stock
US $ 8.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | file with plain end | file with plain end |
Cut | 2 | 3 |
incl. file handle | no | no |
Length without tang | 200 mm | 200 mm |
Standard | DIN 7261 | DIN 7261 |
Cross section | 19×5 mm | 19×5 mm |
Type of product | Engineer's file | Engineer's file |