{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit designation | fine | |
Head ⌀ | 10 mm | |
Head length | 13 mm | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Type of product | Grinding point |
Article number | 551780 ZY1013 | |
EAN / GTIN | 4027497343492 | |
Manufacturer number | A600001013618A081 |