Flat magnet with bore, Neodymium, ⌀: 10mm

Article no.: 085932 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,555 pieces in stock 1,555 pieces available in 3-4 working days

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 13 N
10 mm
Bore ⌀ 3 mm
Height 4.5 mm
Material of the magnet core Neodymium
maximum temperature resistance 80 °C
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085932 10
EAN / GTIN 2050001839480
Manufacturer number E998

Description

Version:

  • Temperature-resistant up to maximum 80 °C.
  • Galvanised surface, magnetic core made of neodymium.
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by screw fastening.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart