{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 469 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309001 3 | |
EAN / GTIN | 4045197888600 | |
Manufacturer number | 309001 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet with seal 3 mm
on request
In stock
49 pieces in stock
US $ 31.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
275 pieces in stock
US $ 27.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
US $ 29.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER32 | ER16 | ER25 |
External ⌀ D | 33 mm | 17 mm | 26 mm |
Overall length L | 40 mm | 27.5 mm | 34 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 469 E | 425 E | 429 E |
Type of product | Collet | Collet | Collet |