{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 20 | |
Shank ⌀ d | 25 mm | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Through-coolant | yes | |
Clamping range | 1 mm - 13 mm | |
External ⌀ D | 34 mm | |
Shank length L1 | 85.5 mm | |
L2 | 19.5 mm | |
Type of product | Collet chuck |
Article number | 300683 20 | |
EAN / GTIN | 4045197944245 | |
Manufacturer number | 300683 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet holder cylindrical 20
on request
In stock
85 pieces in stock
US $ 182.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
196 pieces in stock
US $ 116.75
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 34 mm | 34 mm |
for ER collets | 20 | 20 |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Clamping range | 1 mm - 13 mm | 1 mm - 13 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC |
Type of product | Collet chuck | Collet chuck |