{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M3 − M12 | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Length compensation by compression | 7.5 mm | |
Length compensation by tension | 7.5 mm | |
External ⌀ D | 38 mm | |
Internal ⌀ D1 | 19 mm | |
Overhang dimension A | 68 mm | |
Type of product | Tapping head |
Article number | 334663 M3-12 | |
EAN / GTIN | 4045197954411 | |
Manufacturer number | 334663 M3-12 |
This article |
Recommendations |
|
---|---|---|
Quick-change tapping chuck, BT 40, Tapping range: M3-12
on request
In stock
20 pieces in stock
US $ 268.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
US $ 253.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 40 | BT 40 |
Overhang dimension A | 68 mm | 60 mm |
External ⌀ D | 38 mm | 38 mm |
Length compensation by compression | 7.5 mm | 7.5 mm |
Length compensation by tension | 7.5 mm | 7.5 mm |
Internal ⌀ D1 | 19 mm | 19 mm |
Type of product | Tapping head | Tapping head |