{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 797 | |
Rhombus | yes | |
T-slot nominal size | 14 mm | |
Thread G | M12 | |
Length L | 50 mm | |
Thread length b | 35 mm | |
narrow nut width a | 13.7 mm | |
Nut width e | 22 mm | |
Height k | 8 mm | |
Type of product | Tee-bolt |
Article number | 375335 14X50 | |
EAN / GTIN | 4020772087296 | |
Manufacturer number | 87296 |