{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6837H | |
overall length | 93 mm | |
overall height | 26 mm | |
overall width | 21 mm | |
Type of product | Quick clamp |
Article number | 376627 2 | |
EAN / GTIN | 4020772094140 | |
Manufacturer number | 557357 |