Set of parallels, Length: 100mm

Article no.: 366704 100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
424 pieces in stock 424 pieces available in 3-4 working days

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 20 pair
Length 100 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366704 100
EAN / GTIN 4045197750891
Manufacturer number 366704 100

Description

Version:

HOLEX − standard version. Height and pairing tolerance 0.01 mm. Stored in a wooden box (as shown on the illustration). Hardness: 60 HRC.
Precision ground as pairs.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Content:

2×5; 2×10; 2×15; 2×20; 3×6;
3×11; 3×16; 3×21; 4×7; 4×12;
4×17; 4×22; 5×8; 5×13; 5×18;
5×23; 6×9; 6×14; 6×19; 6×24

Note:

Sizes 125 – 200: In 1 mm increments, except 9 mm, all other dimensions achievable.
See the spare parts list for spare holders.

Downloads & documents

Compare with similar products

This article


Recommendations


Set of parallels, Length: 100mm

Set of parallels, Length: 100mm

on request
In stock Available in 3-4 working days
424 pieces in stock 424 pieces available in 3-4 working days
US $ 675.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days
US $ 941.43
plus VAT at the current rate Prices plus delivery costs
Number of strips 20 pair 20 pair
Length 100 mm 100 mm
Type of product Pairs of parallels Pairs of parallels

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart