Parting-off / grooving insert 1,5 mm

Article no.: 273672 1,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 30.23 / Piece
  • from 10 Piece
    US $ 25.20 / Piece
on request
In stock
103 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 1.5 mm
Main application P
Cutting conditions continuous
Grade CU7025
Coating uncoated
Tool material Cermet
Tolerance groove width w ±0.03 mm
Feed f 0.03 mm/rev. - 0.12 mm/rev.
Corner radius R 0.1 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273672 1,5
EAN / GTIN 4045197719300
Manufacturer number 273672 1,5

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
140
continuous
 
dry
 

Description

Version:

Chip breaker for small diameters and reduction in cutting forces.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart