VCGX 220516 FR ALU

Article no.: 211857 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 37.92 / Piece
  • from 10 Piece
    US $ 31.60 / Piece
on request
In stock
439 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGX 220516 FR
Type ALU
Grade HU7810
Tool material Carbide
Feed fz 0.25 mm
Number of changes/inserts 2
Corner radius 1.6 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211857 ALU
EAN / GTIN 4045197700421
Manufacturer number 211857 ALU

Application Table

Alu plastics
N
1900
Aluminium (short chipping)
N
1900
Alu > 10% Si
N
500
CuZn
N
400
Graphite, GRP, CRP
N
100
wet maximum
 
dry
 

Description

Version:

Fine-grain substrate, polished chip breaker steps − extreme reduction in the tendency to edge build-up.

Note:

ap max = 7 mm for roughing with ae = 1×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart