Precision taper sheet and tube drill set HSS, TiN, Cutter ⌀ DC: 3-30,5mm

Article no.: 118130 3-30,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm - 30.5 mm
Coating TiN
Colour ring without
Tool material HSS
Type of product Stepped drill
Standard Manufacturer’s standard
Shank Three drive flats shank

Identification numbers & Classifications

Article number 118130 3-30,5
EAN / GTIN 4045197579133
Manufacturer number 118130 3-30,5

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
Oil
 
wet maximum
 
dry
 

Description

Version:

With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank.
Set of 3 conical sheet and tube drills and 1 cutting compound No. 118160 in a case.

Application:

Leaves no burr or chatter marks.
Sheet metal 0.1 − 2 mm, stainless steel 0.1 − 1 mm, non-ferrous metals: 0.1 − 5 mm, plastics up to 10 mm.

Content:

1x each taper sheet and tube drill: No. 118030 size 3 −14; 8 − 20; 16 − 30.5
Cutting compound: No. 118160

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart