{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 15 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon sockets | 10-32 mm | |
Packaging | ABS plastic box | |
Length | 413 mm | |
Width | 226 mm | |
Height | 64 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 637714 6 | |
EAN / GTIN | 4018754260874 | |
Manufacturer number | 96031436 |
This article |
Recommendations |
|||
---|---|---|---|---|
Socket set 1/2 inch square drive 15 pieces 6
on request
In stock
30 pieces in stock
US $ 540.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,299 pieces in stock
US $ 146.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,050 pieces in stock
US $ 81.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,263 pieces in stock
US $ 108.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Number of pieces | 15 | 23 | 12 | 16 |
Width | 226 | 227 | 227 | 227 |
Height | 64 | 62 | 62 | 62 |
Width across flats | metric | metric | metric | metric |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |