PNMU 1205 ANER-GM, PR1510, Type: GG

Article no.: 222814 GG
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 32.43 / Piece
  • from 10 Piece
    US $ 27.03 / Piece
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMU 1205 ANER-GM
Type GG
Grade PR1510
Tool material Carbide
Feed fz per tooth 0.11 − 0.44 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222814 GG
EAN / GTIN 4960664671144
Manufacturer number TLA05050

Application Table

GG(G)
K
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart